B54120SS4 - BLTD 13/16X1-5/8X120" SS4 SLD CHNL

Eaton

  • $135.17 (Per 10 Feet)
  • $13.52 (Per Foot)

  • $135.17 (Per 10 Feet)

  • $1,351.69 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54120SS4
Manufacturer
Eaton
Manufacturer's Part Number
B54-120 SS4
Description
BLTD 13/16X1-5/8X120" SS4 SLD CHNL
Eaton B-Line Series Strut Channel, .81" Channel Height, 120" Channel Length, 1.62" Channel Width, Steel, 14 Gauge, B54 Channel Type, Stainless Steel Type 304
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
781011255138 / 00781011255138
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$13.52 (Per Foot)
Carton
$135.17 (Per 10 Feet)
Resources
Images
 
 
B54120SS4 - Small Image
 
B54120SS4 - Large Image
Attachments
 
 
B54120SS4 - Specification Sheet
Tech Bulletins
 
 
B54120SS4 - Tech Bulletin
Other Links
 
 
B54120SS4 - Other
 
B54120SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material composition
304 Stainless Steel
material standard
ASTM A240
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
13/16 In
Descriptions
Description
BLTD 13/16X1-5/8X120" SS4 SLD CHNL
Product Type
CHNL, 13/16" X 1 5/8", 14 Ga, 120", SSL 304
extra long description
B-LINE B54-120 SS4 CHNL, 13/16" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
Eaton B-Line series strut channel, .81" channel height, 120" channel length, 1.62" channel width, Steel, 14 Gauge, B54 channel type, Stainless steel type 304
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B54-120 SS4
GTIN
00781011255138
UPC
781011255138
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
0.97 Lb/Ft
Weight per foot
0.91
Carton
10
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings /
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat