B54GALV10 - BLTD 13/16X1-5/8X120 Galv SLD CHNL

Eaton

  • $3.05 (Each)
  • $3.05 (Each)

  • $30.48 (Per 10)

  • $304.79 (Per 100)

  • $1,523.95 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54GALV10
Manufacturer
Eaton
Manufacturer's Part Number
B54GALV10
Description
BLTD 13/16X1-5/8X120 Galv SLD CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Pre-Galvanized, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011255305 / 00781011255305
Weight per unit
0.851 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$30.48 (Per 10)
Standard Packaging
$1,523.95 (Per 500)
Resources
Images
 
 
B54GALV10 - Small Image
 
B54GALV10 - Large Image
Attachments
 
 
B54GALV10 - Specification Sheet
Tech Bulletins
 
 
B54GALV10 - Tech Bulletin
Other Links
 
 
B54GALV10 - Other
 
B54GALV10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
13/16 In
Descriptions
Product Type
CHNL, 13/16" X 1 5/8", 14 Ga, 120", GLVD
extra long description
B-LINE B54-120 GLV CHNL, 13/16" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Pre-galvanized, 14 Gauge
Description
BLTD 13/16X1-5/8X120 GALV SLD CHNL
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Grade
33
Manufacturer Information
Manufacturers Part Number
B54GALV10
Brand
Eaton
GTIN
00781011255305
UPC
781011255305
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Status
Inactive
Packaging
Weight
1.016 Lb/Ft
Weight per each
0.851
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherUtilityInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - Ot
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat