B54GRN10 - BLTD 13/16X1-5/8X120 GRN SLD CHNL

Eaton

  • $3.45 (Each)
  • $3.45 (Each)

  • $345.46 (Per 100)

  • $1,727.30 (Per 500)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54GRN10
Manufacturer
Eaton
Manufacturer's Part Number
B54-120 GRN
Description
BLTD 13/16X1-5/8X120 GRN SLD CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Dura Green, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011255206 / 00781011255206
Weight per unit
0.851 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.45 (Each)
Carton
$3.45 (Each)
Standard Packaging
$1,727.30 (Per 500)
Resources
Attachments
 
 
B54GRN10 - Specification Sheet
Images
 
 
B54GRN10 - Large Image
Other Links
 
 
B54GRN10 - Other
 
B54GRN10 - Other
Tech Bulletins
 
 
B54GRN10 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material composition
Cold Formed Low Carbon Steel
Finish
DURA GREEN
Color
Green
material standard
TT-C-490 B
Dimensions and Weight
Length
10 ft
Width
1-5/8 in
Depth
13/16 In
Descriptions
Product Type
CHNL, 13/16" X 1 5/8", 14 Ga, 120", GR
extra long description
B-LINE B54-120 GRN CHNL, 13/16" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Description
BLTD 13/16X1-5/8X120 GRN SLD CHNL
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, 14 Gauge
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B54-120 GRN
GTIN
00781011255206
UPC
781011255206
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Status
Inactive
Packaging
Weight
1.016 Lb/Ft
Weight per each
0.851
Carton
1
Package
500
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Bui
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat