B54SH120GRN - BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL

Eaton

  • $41.14 (Per 10 Feet)
  • $4.11 (Per Foot)

  • $41.14 (Per 10 Feet)

  • $411.37 (Per 100 Feet)

In-Stock: 2,050 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54SH120GRN
Manufacturer
Eaton
Manufacturer's Part Number
B54SH-120GRN
Description
BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Dura Green, SH, 14 Gauge
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011257200 / 00781011257200
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.11 (Per Foot)
Carton
$41.14 (Per 10 Feet)
Stock Availability
Vidalia
0 Feet (Find nearest stock)
Alexandria
0 Feet
All Stores
2,050 Feet
Resources
Attachments
 
 
B54SH120GRN - Specification Sheet
Other Links
 
 
B54SH120GRN - Other
 
B54SH120GRN - Other
Images
 
 
B54SH120GRN - Small Image
 
B54SH120GRN - Large Image
Tech Bulletins
 
 
B54SH120GRN - Tech Bulletin
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
Green
Finish
DURA GREEN
Material Composition
Cold Formed Low Carbon Steel
Material Standard
TT-C-490 B
Dimensions and Weight
Depth
13/16 In
Length
10 ft
Width
1-5/8 in
Descriptions
Description
BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL
Extra Long Description
BLN B54SH-120GRN CHNL, 13/16" X 1 5
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, SH, 14 Gauge
Product Type
CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120
Similar Brands
Unistrut
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Additional Information
Dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
Gauge
14
Slot Size
1-1/8 In Length X 9/16 In Width
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B54SH-120GRN
GTIN
00781011257200
UPC
781011257200
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Minimum Qty
10
Packaging
Weight
0.91 Lb/Ft
Weight per foot
0.91
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Indu
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,050 Feet

Location search:

Greater Alexandria Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of B54SH120GRN.
Jump To:

Similar Items

Similar items are close alternatives to B54SH120GRN, though they may not be 100% alike.

Cross Referenced

These items are similar to B54SH120GRN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B54SH120GRN Eaton B-Line 00781011257200
C14H1000GN nVent-Thermal Management 00782856345992

* All prices subject to change.

Begin Live Chat