B54SH120YZN - BLTD 13/16X1-5/8X120 SLTD Ylw ZN CHNL

Eaton

  • $240.73 (Per 10 Feet)
  • $24.07 (Per Foot)

  • $240.73 (Per 10 Feet)

  • $2,407.31 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54SH120YZN
Manufacturer
Eaton
Manufacturer's Part Number
B54SH-120YZN
Description
BLTD 13/16X1-5/8X120 SLTD Ylw ZN CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Yellow Zinc Chromate, SH, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011039929 / 00781011039929
Weight per unit
0.781 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$24.07 (Per Foot)
Carton
$24.07 (Per Foot)
Standard Packaging
$240.73 (Per 10 Feet)
Resources
Images
 
 
B54SH120YZN - Small Image
 
B54SH120YZN - Large Image
Attachments
 
 
B54SH120YZN - Specification Sheet
Tech Bulletins
 
 
B54SH120YZN - Tech Bulletin
Other Links
 
 
B54SH120YZN - Other
 
B54SH120YZN - Other
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
Yellow
Finish
Yellow Zinc Plated
material standard
ASTM B633 SC1 Type III
material composition
Cold Formed Low Carbon Steel
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
13/16 In
Descriptions
Product Type
CHNL, 13/16" X 1 5/8", 9/16" X 7/8" Slotted Holes, 14 Ga, 120"
extra long description
B-LINE B54SH-120YZN CHNL,13/16" X 1
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 13/16X1-5/8X120 SLTD YLW ZN CHNL
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Yellow zinc chromate, SH, 14 Gauge
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Manufacturer Information
Manufacturers Part Number
B54SH-120YZN
Brand
Eaton
GTIN
00781011039929
UPC
781011039929
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
0.91 Lb/Ft
Weight per foot
0.781
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factori
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat