B54SH240GRN - BLTD CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8"

Eaton

  • $3.65 (Each)
  • $3.65 (Each)

  • $364.86 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54SH240GRN
Manufacturer
Eaton
Manufacturer's Part Number
B54SH-240GRN
Description
BLTD CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8"
Eaton B-Line Series Strut Channel, 0.81" H X 240" L X 1.62" W, Steel, Dura Green, SH, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011257255 / 00781011257255
Weight per unit
18.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.65 (Each)
Carton
$3.65 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
B54SH240GRN - Small Image
 
B54SH240GRN - Large Image
Attachments
 
 
B54SH240GRN - Specification Sheet
Other Links
 
 
B54SH240GRN - Other
 
B54SH240GRN - Other
Tech Bulletins
 
 
B54SH240GRN - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material composition
Cold Formed Low Carbon Steel
Finish
DURA GREEN
Color
Green
material standard
TT-C-490 B
Dimensions and Weight
Width
1-5/8 in
Depth
13/16 In
Length
20 ft
Descriptions
Long Description
Eaton B-Line series strut channel, 0.81" H x 240" L x 1.62" W, Steel, DURA GREEN, SH, 14 Gauge
Special Features
2 In Center Spacing
Product Type
CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 240
extra long description
B-LINE B54SH-240GRN CHNL, 13/16" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8"
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
gauge
14
dimensions
240.0000 IN X 1.6200 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B54SH-240GRN
GTIN
00781011257255
UPC
781011257255
Taxonomies, Classifications, and Categories
Type
Strut channel
Category Description
STRUT CHANNEL
Packaging
Weight
0.91 Lb/Ft
Weight per each
18.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyCommercial
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat