B54SHA120GLV - BLTD 1-5/8X1-5/8X120 GLV BK2BK SHRT SLT CHNL

Eaton

  • $552.50 (Per 10 Feet)
  • $55.25 (Per Foot)

  • $552.50 (Per 10 Feet)

  • $5,524.98 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54SHA120GLV
Manufacturer
Eaton
Manufacturer's Part Number
B54SHA-120GLV
Description
BLTD 1-5/8X1-5/8X120 GLV BK2BK SHRT SLT CHNL
Eaton B-Line Series Strut Back-to-Back Welded Channel, 0.81" H X 120" L X 1.62" W, Steel, Pre-Galvanized, Sha, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011833503 / 00781011833503
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$55.25 (Per Foot)
Carton
$552.50 (Per 10 Feet)
Resources
Images
 
 
B54SHA120GLV - Small Image
 
B54SHA120GLV - Large Image
Attachments
 
 
B54SHA120GLV - Specification Sheet
Other Links
 
 
B54SHA120GLV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
material standard
ASTM A653
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Description
BLTD 1-5/8X1-5/8X120 GLV BK2BK SHRT SLT CHNL
Long Description
Eaton B-Line series strut back-to-back welded channel, 0.81" H x 120" L x 1.62" W, Steel, Pre-galvanized, SHA, 14 Gauge
Special Features
2 In Center Spacing
Product Type
CHNL, Back to Back, 12 Ga, 120", GLVD
extra long description
B-LINE B54SHA-120GLV CHNL, BACK TO
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Grade
33
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B54SHA-120GLV
GTIN
00781011833503
UPC
781011833503
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
minimum qty
10
Packaging
Weight
1.82 lb/ft
Weight per foot
1.82
Carton
10
Uses, Certifications, and Standards
standard
Not Applicable
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtilityGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat