B54SHGALV10 - BLTD 13/16X1-5/8X120 14GA PGLV SLTD 9/16X1-1/8 2"

Eaton

  • $34.60 (Per 10 Feet)
  • $3.46 (Per Foot)

  • $34.60 (Per 10 Feet)

  • $345.97 (Per 100 Feet)

  • $1,729.85 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54SHGALV10
Manufacturer
Eaton
Manufacturer's Part Number
B54SH-120GLV
Description
BLTD 13/16X1-5/8X120 14GA PGLV SLTD 9/16X1-1/8 2"
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011257309 / 00781011257309
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.46 (Per Foot)
Carton
$34.60 (Per 10 Feet)
Standard Packaging
$1,729.85 (Per 500 Feet)
Resources
Images
 
 
B54SHGALV10 - Small Image
 
B54SHGALV10 - Large Image
Attachments
 
 
B54SHGALV10 - Specification Sheet
Tech Bulletins
 
 
B54SHGALV10 - Tech Bulletin
Other Links
 
 
B54SHGALV10 - Other
 
B54SHGALV10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
13/16 In
Descriptions
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 14 Gauge
Special Features
2 In Center Spacing
Description
BLTD 13/16X1-5/8X120 14GA PGLV SLTD 9/16X1-1/8 2"
Product Type
CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120
extra long description
B-LINE B54SH-120GLV CHNL, 13/16" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
gauge
14
Manufacturer Information
Manufacturers Part Number
B54SH-120GLV
Brand
Eaton
GTIN
00781011257309
UPC
781011257309
Taxonomies, Classifications, and Categories
Type
Strut channel
Category Description
STRUT CHANNEL
Availability
minimum qty
10
Status
Inactive
Packaging
Weight
0.91 Lb/Ft
Weight per foot
0.91
Carton
10
Package
500
Uses, Certifications, and Standards
standard
Not Applicable
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structur
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat