B54SHGRN10 - BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL

Eaton

  • $41.14 (Per 10 Feet)
  • $4.11 (Per Foot)

  • $41.14 (Per 10 Feet)

  • $411.37 (Per 100 Feet)

  • $2,056.85 (Per 500 Feet)

In-Stock: 2,050 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54SHGRN10
Manufacturer
Eaton
Manufacturer's Part Number
B54SH-120GRN
Description
BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Dura Green, SH, 14 Gauge
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011257200 / 00781011257200
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.11 (Per Foot)
Carton
$41.14 (Per 10 Feet)
Standard Packaging
$2,056.85 (Per 500 Feet)
Stock Availability
Sherman
0 Feet (Find nearest stock)
DFW RDC
0 Feet
All Stores
2,050 Feet
Resources
Attachments
 
 
B54SHGRN10 - Specification Sheet
Other Links
 
 
B54SHGRN10 - Other
 
B54SHGRN10 - Other
Images
 
 
B54SHGRN10 - Small Image
 
B54SHGRN10 - Large Image
Tech Bulletins
 
 
B54SHGRN10 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Green
Finish
DURA GREEN
Material Composition
Cold Formed Low Carbon Steel
Material Standard
TT-C-490 B
Dimensions and Weight
Depth
13/16 In
Length
10 ft
Width
1-5/8 in
Descriptions
Description
BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL
Extra Long Description
B-LINE B54SH-120GRN CHNL, 13/16" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, SH, 14 Gauge
Product Type
CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120
Similar Brands
Unistrut
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Additional Information
Dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
Gauge
14
Slot Size
1-1/8 In Length X 9/16 In Width
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B54SHGRN10
GTIN
00781011257200
UPC
781011257200
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Minimum Qty
10
Status
Inactive
Packaging
Weight
0.91 Lb/Ft
Weight per foot
0.91
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Indu
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,050 Feet

Location search:

Greater DFW RDC Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat