B76622 - BLTF 4-1/2" ZN PLT STRT CHNL Joiner

Eaton

  • $87.09 (Each)
  • $87.09 (Each)

  • $8,709.31 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B76622
Manufacturer
Eaton
Manufacturer's Part Number
B766-22
Description
BLTF 4-1/2" ZN PLT STRT CHNL Joiner
Eaton B-Line Series Joiner, 1.62" H X 4.5" L X 1.62" W, Steel Material, 12 Gauge, Straight Strut Joiner
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011574437 / 00781011574437
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.09 (Each)
Carton
$87.09 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
B76622 - Specification Sheet
Other Links
 
 
B76622 - Other
Images
 
 
B76622 - Small Image
 
B76622 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Material, Color, and Finish
Finish
CAST ALUMINUM
Dimensions and Weight
Size
4-1/2 In Length
Descriptions
Description
BLTF 4-1/2" ZN PLT STRT CHNL JOINER
Extra Long Description
B-LINE B766-22 STRAIGHT STRUT JOINE
Features
Eaton's B-Line series electrical accessories are designed for surface metal raceway, lighting and cable support.
Long Description
Eaton B-Line series joiner, 1.62" H x 4.5" L x 1.62" W, Steel material, 12 gauge, Straight strut joiner
Product Type
Straight Strut Joiner, 1 5/8" X 1 5/8" CHNL
Similar Brands
Unistrut
Special Features
Includes Two Cam Screws, Weight 50 Lb per 100
Also Known As...
Strut channel
Additional Information
Dimensions
4.5000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B766-22
GTIN
00781011574437
UPC
781011574437
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Joiner
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Other IT and Datacom - Other InfrastructuresDatacenters - Datacenters - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / S
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat