B822AW - BLTD 3-1/4" WHT Plastic End Cap

Eaton

  • $17.50 (Each)
  • $17.50 (Each)

  • $1,750.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B822AW
Manufacturer
Eaton
Manufacturer's Part Number
B822AW
Description
BLTD 3-1/4" WHT Plastic End Cap
Eaton B-Line Series End Cap, 1.62" H X 1.25" L X 1.62" W, Steel, White, Plastic End Cap
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011034528 / 00781011034528
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.50 (Each)
Carton
$17.50 (Each)
Resources
Images
 
 
B822AW - Small Image
 
B822AW - Large Image
Attachments
 
 
B822AW - Specification Sheet
Other Links
 
 
B822AW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Soft White PVC
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Size
1-1/4 In Height
Descriptions
Description
BLTD 3-1/4" WHT PLASTIC END CAP
Product Type
Plastic End Cap 1 5/8" X 1 5/8" Back to Back or 3 1/4"
extra long description
B-LINE B822AW PLASTIC END CAP 1 5/
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Special Features
Weight 5 Lb per 100
Long Description
Eaton B-Line series end cap, 1.62" H x 1.25" L x 1.62" W, Steel, White, Plastic end cap
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.2500 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B822AW
GTIN
00781011034528
UPC
781011034528
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
END CAP
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
UtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Con
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat