B822GRY - BLTD 1-5/8X1-5/8" Plastic End Cap

Eaton

  • $3.30 (Each)
  • $3.30 (Each)

  • $165.16 (Per 50)

  • $330.33 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B822GRY
Manufacturer
Eaton
Manufacturer's Part Number
B822GRY
Description
BLTD 1-5/8X1-5/8" Plastic End Cap
Eaton B-Line Series End Cap, 1.62" H X 1.25" L X 1.62" W, Steel, Gray Finish, Plastic End Cap
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782051151299 / 00782051151299
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.30 (Each)
Carton
$3.30 (Each)
Standard Packaging
$165.16 (Per 50)
Resources
Attachments
 
 
B822GRY - Specification Sheet
Other Links
 
 
B822GRY - Other
Images
 
 
B822GRY - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Soft White PVC
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Size
1-1/4 In Height
Descriptions
Description
BLTD 1-5/8X1-5/8" PLASTIC END CAP
Product Type
Plastic End Cap 1 5/8" X 1 5/8" CHNL (B22 & B24), GR
extra long description
B-LINE B822GRY PLASTIC END CAP 1 5
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Long Description
Eaton B-Line series end cap, 1.62" H x 1.25" L x 1.62" W, Steel, Gray finish, Plastic end cap
Special Features
Weight 3 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
dimensions
1.2500 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B822GRY
Brand
Eaton
GTIN
00782051151299
UPC
782051151299
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
END CAP
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherUtilityInd Facilities & Factories - Faci
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat