B82522GRY - BLTF Gry B22 Plastic End Cap

Eaton

  • $2.26 (Each)
  • $2.26 (Each)

  • $113.04 (Per 50)

  • $226.09 (Per 100)

In-Stock: 2,537 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B82522GRY
Manufacturer
Eaton
Manufacturer's Part Number
B825-22GRY
Description
BLTF Gry B22 Plastic End Cap
End Cap, Polyurethane Material, Gray, 2 LB
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011046293 / 00781011046293
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.26 (Each)
Carton
$2.26 (Each)
Standard Packaging
$113.04 (Per 50)
Stock Availability
Pearland
0 (Find nearest stock)
Deer Park
10
All Stores
2,537
Resources
Attachments
 
 
B82522GRY - Specification Sheet
Images
 
 
B82522GRY - Small Image
 
B82522GRY - Large Image
 
B82522GRY - Large Image
Other Links
 
 
B82522GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyurethane
Material, Color, and Finish
Color
Gray
Finish
Gray
Descriptions
Description
BLTF GRY B22 PLASTIC END CAP
Extra Long Description
BLN B825-22GRY PLASTIC END CAP 1 5
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
End Cap, Polyurethane Material, Gray, 2 lb
Product Type
End Cap
Short Description
End Cap for 1-5/8" x 1-5/8", Polyurethane
Similar Brands
Unistrut
Special Features
Weight 2 Lb per 100
Also Known As...
Strut channel
Additional Information
Dimensions
1.6000 IN X 1.5900 IN X 0.5000 IN
For Use With
B22 & B24 Channel
Package Quantity
1 CT;50 Pk
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B825-22 GRY
Sub Brand
Bolted Framing
GTIN
00781011046293
UPC
781011046293
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
END CAP
Packaging
Weight
2 lb;0.9 kg
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Strut Fittings
Standard
Not Applicable,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat