B82552GRY - BLTF Gry B52 Plastic End Cap

Eaton

  • $0.96 (Each)
  • $0.96 (Each)

  • $96.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B82552GRY
Manufacturer
Eaton
Manufacturer's Part Number
B825-52GRY
Description
BLTF Gry B52 Plastic End Cap
End Cap, Polyurethane Material, Gray, 1 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011046316 / 00781011046316
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.96 (Each)
Carton
$0.96 (Each)
Resources
Images
 
 
B82552GRY - Large Image
 
B82552GRY - Small Image
 
B82552GRY - Large Image
Attachments
 
 
B82552GRY - Specification Sheet
Other Links
 
 
B82552GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyurethane
Material, Color, and Finish
Color
Gray
Finish
Gray
Descriptions
Product Type
End Cap
Long Description
End Cap, Polyurethane Material, Gray, 1 lb
Short Description
End Cap for 1-5/8" x 1-5/8", Polyurethane
extra long description
B-LINE B825-52GRY PLASTIC END CAP
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTF GRY B52 PLASTIC END CAP
similar brands
Unistrut
Special Features
Weight 1 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
for use with
B52 & B54 Channel
package quantity
1 CT;50 Pk
dimensions
1.6100 IN X 0.8300 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B825-52GRY
sub brand
Bolted Framing
GTIN
00781011046316
UPC
781011046316
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
END CAP
Packaging
Weight
1 lb;0.4 kg
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat