B844SS4 - Universal Shelf BRKT, SSL

Eaton

  • $160.29 (Each)
  • $160.29 (Each)

  • $1,602.91 (Per 10)

  • $16,029.08 (Per 100)
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
B844SS4
Manufacturer
Eaton
Manufacturer's Part Number
B844SS4
Description
Universal Shelf BRKT, SSL
Eaton B-Line Series Shelf Angle and Brackets, 4" H X 4" L X 1.78" W, Steel, Stainless Steel Type 304, Universal Shelf Bracket
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011575076 / 00781011575076
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.29 (Each)
Carton
$160.29 (Each)
Standard Packaging
$1,602.91 (Per 10)
Resources
Images
 
 
B844SS4 - Small Image
 
B844SS4 - Large Image
Attachments
 
 
B844SS4 - Specification Sheet
Other Links
 
 
B844SS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1-7/8 In Width X 4 In Depth X 4 In Height
Descriptions
Description
UNIVERSAL SHELF BRKT, SSL
extra long description
B-LINE B844SS4 UNIVERSAL SHELF BRKT
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Product Type
Universal Shelf BRKT, SSL 304
Long Description
Eaton B-Line series shelf angle and brackets, 4" H x 4" L x 1.78" W, Steel, Stainless steel type 304, Universal shelf bracket
Special Features
Weight 132 Lb per 100
Additional Information
dimensions
4.0000 IN X 1.7800 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
B844SS4
Brand
Eaton
GTIN
00781011575076
UPC
781011575076
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Shelf angle and brackets
Packaging
Weight per each
0.132
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresUtilityDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat