B844ZN - BLTF 4X4 ZN PLT Uni Shelf BRKT

Eaton

  • $67.11 (Each)
  • $67.11 (Each)

  • $6,710.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B844ZN
Manufacturer
Eaton
Manufacturer's Part Number
B844 ZN
Description
BLTF 4X4 ZN PLT Uni Shelf BRKT
Eaton B-Line Series Shelf Angle and Brackets, 4" H X 4" L X 1.78" W, Steel, Electro-Plated, Universal Shelf Bracket
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011574789 / 00781011574789
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.11 (Each)
Carton
$67.11 (Each)
Resources
Images
 
 
B844ZN - Small Image
 
B844ZN - Large Image
Attachments
 
 
B844ZN - Specification Sheet
Other Links
 
 
B844ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Universal Shelf BRKT, ZN PLTD
extra long description
B-LINE B844ZN UNIVERSAL SHELF BRKT,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTF 4X4 ZN PLT UNI SHELF BRKT
Long Description
Eaton B-Line series shelf angle and brackets, 4" H x 4" L x 1.78" W, Steel, Electro-plated, Universal shelf bracket
Special Features
Weight 132 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
4.0000 IN X 1.7800 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
B844 ZN
Brand
Eaton
GTIN
00781011574789
UPC
781011574789
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Shelf angle and brackets
Packaging
Weight per each
1.31
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst B
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat