BA1 - SPRG 15/16" T-Bar Suspension FSTNR

Eaton

  • $3.31 (Each)
  • $3.31 (Each)

  • $330.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA1
Manufacturer
Eaton
Manufacturer's Part Number
BA1
Description
SPRG 15/16" T-Bar Suspension FSTNR
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, 65 LB Load Capacity, Steel, Suspension Fastener
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011180652 / 00781011180652
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.31 (Each)
Carton
$3.31 (Each)
Standard Packaging
$330.61 (Per 100)
Resources
Images
 
 
BA1 - Small Image
 
BA1 - Large Image
Attachments
 
 
BA1 - Specification Sheet
Other Links
 
 
BA1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
SPRG 15/16" T-BAR SUSPENSION FSTNR
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Product Type
Suspension FS, 1/4"-20 X 5/8" Stud, Wing Nut "Cluded
extra long description
B-LINE BA1 SUSPENSION FS, 1/4"-20 X
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, 65 lb load capacity, Steel, Suspension fastener
Special Features
Static Load Capacity 65 Lb, Stud Size 1/4 In-20 TPI X 5/8 In
Construction
TWO PIECE
Additional Information
dimensions
2.0000 IN X 1.0000 IN X 0.6250 IN
Manufacturer Information
Brand
Eaton
GTIN
00781011180652
UPC
781011180652
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Suspension fastener
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat