BA132 - Suspension FS, 1/4""""-20 X 2"""" Stud, Wing Nut "

Eaton

  • $6.38 (Each)
  • $6.38 (Each)

  • $638.14 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA132
Manufacturer
Eaton
Manufacturer's Part Number
BA1-32
Description
Suspension FS, 1/4""""-20 X 2"""" Stud, Wing Nut "
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.095LBS, T-Bar Size: 0.94", Stud Size: 0.25"-20 X 2", Suspension Fasteners, 65 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011180751 / 00781011180751
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.38 (Each)
Carton
$6.38 (Each)
Resources
Images
 
 
BA132 - Small Image
 
BA132 - Large Image
Attachments
 
 
BA132 - Specification Sheet
Other Links
 
 
BA132 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Product Type
Suspension FS, 1/4"-20 X 2" Stud, Wing Nut "Cluded
extra long description
B-LINE BA1-32 SUSPENSION FS, 1/4"-2
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Description
SUSPENSION FS, 1/4""""-20 X 2"""" STUD, WING NUT "
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.095lbs, T-bar size: 0.94", Stud size: 0.25"-20 x 2", Suspension fasteners, 65 lbs load capacity
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA1-32
GTIN
00781011180751
UPC
781011180751
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Suspension fastener
Packaging
Weight per each
0.095
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat