BA15 - SPRG Troffer Clip

Eaton

  • $1.23 (Each)
  • $1.23 (Each)

  • $122.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA15
Manufacturer
Eaton
Manufacturer's Part Number
BA15
Description
SPRG Troffer Clip
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.018LBS, Troffer Fasteners
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011180959 / 00781011180959
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.23 (Each)
Carton
$1.23 (Each)
Standard Packaging
$122.69 (Per 100)
Resources
Images
 
 
BA15 - Small Image
 
BA15 - Large Image
Attachments
 
 
BA15 - Specification Sheet
Other Links
 
 
BA15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
SPRG TROFFER CLIP
Product Type
Troffer FS, Straight or Upturned Fixtures
extra long description
B-LINE BA15 TROFFER FS, STRAIGHT O
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.018lbs, Troffer fasteners
Construction
ONE PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA15
GTIN
00781011180959
UPC
781011180959
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Troffer fastener
Packaging
Weight per each
0.018
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL/cUL Listed
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat