BA416 - SPRG 15/16" BLK T-Bar TWST FSTNR

Eaton

  • $1.98 (Each)
  • $1.98 (Each)

  • $197.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA416
Manufacturer
Eaton
Manufacturer's Part Number
BA-4-16
Description
SPRG 15/16" BLK T-Bar TWST FSTNR
Twist Fastener, High Carbon Steel, Black, 15/16 In Length
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781011180201 / 00781011180201
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.98 (Each)
Carton
$1.98 (Each)
Standard Packaging
$197.87 (Per 100)
Resources
Specifications Sheets
 
 
BA416 - Specification Sheet
Attachments
 
 
BA416 - Specification Sheet
Images
 
 
BA416 - Small Image
 
BA416 - Large Image
 
BA416 - Large Image
Other Links
 
 
BA416 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Carbon Steel
Material, Color, and Finish
Color
Black
Finish
WHITE ACRYLIC
Dimensions and Weight
Length
15/16 in
Descriptions
Product Type
Twist Fastener
extra long description
B-LINE BA-4-16 TWIST FS, 15/16", 5/
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Description
SPRG 15/16" BLK T-BAR TWST FSTNR
Long Description
Twist Fastener, High Carbon Steel, Black, 15/16 in Length
Short Description
Twist Fastener, High Carbon Steel, Black
Special Features
Includes BA-4-WN Wing Nut, Stud Size 1/4 In-20 TPI X 5/8 In Length
Additional Information
for use with
Acoustical Tee
Standards Met
cULus Listed
package quantity
100 BX
Made in USA
yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
load
50 Lb (Static)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA-4-16
sub brand
Fasteners
GTIN
00781011180201
UPC
781011180201
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Twist fastener
Packaging
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat