BB1 - SPRG Electrical Box Tostd Fastner

Eaton

  • $1.27 (Each)
  • $1.27 (Each)

  • $126.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB1
Manufacturer
Eaton
Manufacturer's Part Number
BB1
Description
SPRG Electrical Box Tostd Fastner
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.032LBS, Electrical Box Support Clip
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011181451 / 00781011181451
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.27 (Each)
Carton
$1.27 (Each)
Standard Packaging
$126.64 (Per 100)
Resources
Images
 
 
BB1 - Small Image
 
BB1 - Large Image
Attachments
 
 
BB1 - Specification Sheet
Brochures
 
 
BB1 - Brochure
Other Links
 
 
BB1 - Other
 
BB1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
SPRG ELECTRICAL BOX TOSTD FASTNER
Product Type
Electrical Box SPT Clip
extra long description
B-LINE BB1 ELECTRICAL BOX SPT CLIP
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.032lbs, Electrical box support clip
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
GTIN
00781011181451
UPC
781011181451
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Stud fastener and accessories
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat