BB10 - SPRG 1G CVR Plate Mount BRKT

Eaton

  • $3.84 (Each)
  • $3.84 (Each)

  • $191.91 (Per 50)

  • $383.82 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB10
Manufacturer
Eaton
Manufacturer's Part Number
BB10
Description
SPRG 1G CVR Plate Mount BRKT
Bracket, Pre-Galvanized, Steel, Cover Plate Mounting Bracket Style, 0.05 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011181505 / 00781011181505
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.84 (Each)
Carton
$191.91 (Per 50)
Resources
Images
 
 
BB10 - Small Image
 
BB10 - Large Image
 
BB10 - Large Image
Specifications Sheets
 
 
BB10 - Specification Sheet
Attachments
 
 
BB10 - Specification Sheet
Brochures
 
 
BB10 - Brochure
Other Links
 
 
BB10 - Other
 
BB10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Style
Cover Plate Mounting Bracket
Descriptions
Description
SPRG 1G CVR PLATE MOUNT BRKT
Product Type
Bracket
extra long description
B-LINE BB10 BRKT, SGL GANG
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Short Description
Mounting Bracket, Single Gang
Long Description
Bracket, Pre-Galvanized, Steel, Cover Plate Mounting Bracket Style, 0.05 lb
Special Features
Maximum Drywall Thickness 1-1/4 In
Additional Information
Standards Met
cULus Listed
package quantity
50 BX
Made in USA
yes
dimensions
2.5000 IN X 0.5600 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB10
GTIN
00781011181505
UPC
781011181505
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
COVER PLATE
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
50
Uses, Certifications, and Standards
Application
Commdata Fasteners;Stud/Box Fasteners;Provides Attachment Base For Low Voltage Outlets
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat