BB102 - SPRG BRKT, Mounts Two SGL PLTS

Eaton B-Line

  • $8.60 (Each)
  • $8.60 (Each)

  • $86.02 (Per 10)

  • $860.22 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB102
Manufacturer
Eaton B-Line
Manufacturer's Part Number
BB10-2
Description
SPRG BRKT, Mounts Two SGL PLTS
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Provides Attachment Base For Low Voltage Outlets, Mounts 2 Single Plates, Pre-Galvanized, Steel, Bracket Mount, Maximum 1-1/4” Drywall Thickness, Cover Plate Mounting Bracket Style
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011181529 / 00781011181529
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.60 (Each)
Carton
$86.02 (Per 10)
Stock Availability
Stillwater
0
Tulsa
0
All Stores
0
Resources
Images
 
 
BB102 - Small Image
 
BB102 - Large Image
Attachments
 
 
BB102 - Specification Sheet
Other Links
 
 
BB102 - Other
 
BB102 - Other
Brochures
 
 
BB102 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
SPRG BRKT, MOUNTS TWO SGL PLTS
Extra Long Description
BLN BB10-2 BRKT, MOUNTS TWO SGL PLT
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners,Provides attachment base for low voltage outlets,Mounts 2 single plates, Pre-galvanized,Steel,Bracket mount,Maximum 1-1/4” drywall thickness,Cover plate mounting bracket style
Product Type
BRKT, Mounts Two SGL PLTS
Special Features
Maximum Drywall Thickness 1-1/4 In
Additional Information
Dimensions
4.2500 IN X 0.5600 IN X 5.3400 IN
Manufacturer Information
Brand
Eaton B-Line
Manufacturers Part Number
BB10-2
GTIN
00781011181529
UPC
781011181529
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
COVER PLATE
Packaging
Weight per each
0.115
Carton
10
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat