BB10L - SPRG 1G Mount BRKT

Eaton

  • $5.17 (Each)
  • $5.17 (Each)

  • $258.72 (Per 50)

  • $517.43 (Per 100)

In-Stock: 937 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB10L
Manufacturer
Eaton
Manufacturer's Part Number
BB10L
Description
SPRG 1G Mount BRKT
Bracket, Pre-Galvanized, Steel, Cover Plate Mounting Bracket Style, 0.06 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011908959 / 00781011908959
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Carton
$5.17 (Each)
Standard Packaging
$258.72 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
937
Resources
Attachments
 
 
BB10L - Specification Sheet
Other Links
 
 
BB10L - Other
 
BB10L - Other
Images
 
 
BB10L - Small Image
 
BB10L - Large Image
 
BB10L - Large Image
Brochures
 
 
BB10L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Style
Cover Plate Mounting Bracket
Descriptions
Description
SPRG 1G MOUNT BRKT
Extra Long Description
BLN BB10L BRKT, SGL GANG
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Bracket, Pre-Galvanized, Steel, Cover Plate Mounting Bracket Style, 0.06 lb
Product Type
Bracket
Short Description
Mounting Bracket, Single Gang
Special Features
Maximum Drywall Thickness 1-1/4 In
Additional Information
Dimensions
2.5000 IN X 0.4200 IN X 4.2500 IN
Made In USA
yes
Package Quantity
50 BX
Standards Met
cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB10L
GTIN
00781011908959
UPC
781011908959
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
COVER PLATE
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commdata Fasteners;Stud/Box Fasteners;Provides Attachment Base For Low Voltage Outlets
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat