BB18 - SPRG Floor MT Box Support

Eaton

  • $7.67 (Each)
  • $7.67 (Each)

  • $383.62 (Per 50)

  • $767.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB18
Manufacturer
Eaton
Manufacturer's Part Number
BB-18
Description
SPRG Floor MT Box Support
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.424LBS, 18" Length With Break-Away Feature For 12" or 16" Box Mounting, Floor-Mount Box Support, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011036232 / 00781011036232
Weight per unit
0.0084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.67 (Each)
Carton
$7.67 (Each)
Standard Packaging
$383.62 (Per 50)
Resources
Images
 
 
BB18 - Small Image
 
BB18 - Large Image
Attachments
 
 
BB18 - Specification Sheet
Brochures
 
 
BB18 - Brochure
Other Links
 
 
BB18 - Other
 
BB18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Dimensions and Weight
Size
18 inch length with break-away feature for 12 inch or 16 inch box mounting
Descriptions
Description
SPRG FLOOR MT BOX SUPPORT
Product Type
Floor MTD Box SPT, 18" Len
extra long description
B-LINE BB-18 FLOOR MTD BOX SPT, 18"
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.424lbs, 18" length with break-away feature for 12" or 16" box mounting, Floor-mount box support, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB-18
GTIN
00781011036232
UPC
781011036232
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Floor mount box support and accessories
Packaging
Weight per each
0.0084
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat