BB216 - SPRG Metal Stud Box Supp

Eaton

  • $7.32 (Each)
  • $7.32 (Each)

  • $365.84 (Per 50)

  • $731.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB216
Manufacturer
Eaton
Manufacturer's Part Number
BB216
Description
SPRG Metal Stud Box Supp
Eaton B-Line Series Box Support Fasteners, Wall Studs, Mounts 1.5", 2.13", 2.5", and 2.8" Deep Boxes, 1" Height, 1" Length, 1" Width, 0.308LBS, Metal Stud Spacing: 11" to 18", Telescoping Box Mounting Bracket, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011181604 / 00781011181604
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.32 (Each)
Carton
$7.32 (Each)
Standard Packaging
$365.84 (Per 50)
Resources
Images
 
 
BB216 - Small Image
 
BB216 - Large Image
Attachments
 
 
BB216 - Specification Sheet
Brochures
 
 
BB216 - Brochure
Other Links
 
 
BB216 - Other
 
BB216 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
PRE-GALV
Finish
Pre-Galvanized
Descriptions
Description
SPRG METAL STUD BOX SUPP
Product Type
Box Mounting BRKT 16 Stud Spacing
extra long description
B-LINE BB2-16 BOX MOUNTING BRKT 16
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Wall studs, Mounts 1.5", 2.13", 2.5", and 2.8" deep boxes, 1" Height, 1" Length, 1" Width, 0.308lbs, Metal stud spacing: 11" to 18", Telescoping box mounting bracket, Pre-galvanized
Special Features
Box Depth 1-1/2 In
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BB216
Brand
Eaton
GTIN
00781011181604
UPC
781011181604
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Telescoping Box Mounting Bracket
Packaging
Weight per each
0.31
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat