BB27 - SPRG Box Mounting Clip

Eaton

  • $1.08 (Each)
  • $1.08 (Each)

  • $107.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB27
Manufacturer
Eaton
Manufacturer's Part Number
BB27
Description
SPRG Box Mounting Clip
Box Mounting Clip, Carbon Steel, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011181703 / 00781011181703
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.08 (Each)
Carton
$107.52 (Per 100)
Resources
Attachments
 
 
BB27 - Specification Sheet
Images
 
 
BB27 - Small Image
 
BB27 - Large Image
 
BB27 - Large Image
Other Links
 
 
BB27 - Other
 
BB27 - Other
Brochures
 
 
BB27 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Descriptions
Description
SPRG BOX MOUNTING CLIP
Short Description
Box Mounting Clip, Carbon Steel
Product Type
Box Mounting Clip
Long Description
Box Mounting Clip, Carbon Steel, 0.02 lb/EA
extra long description
B-LINE BB27 BOX MOUNTING CLIP, W/ S
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Additional Information
includes
Screw
package quantity
100 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB27
GTIN
00781011181703
UPC
781011181703
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners;Supports Octagonal/Square Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat