BB2TPC100 - SPRG 1" Box Support

Eaton

  • $1.60 (Each)
  • $1.60 (Each)

  • $160.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB2TPC100
Manufacturer
Eaton
Manufacturer's Part Number
BB2TPC-100
Description
SPRG 1" Box Support
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.028LBS, Pipe/Conduit Clamp 1"
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
799038630074 / 00799038630074
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.60 (Each)
Carton
$160.06 (Per 100)
Resources
Images
 
 
BB2TPC100 - Small Image
 
BB2TPC100 - Large Image
Attachments
 
 
BB2TPC100 - Specification Sheet
Brochures
 
 
BB2TPC100 - Brochure
Other Links
 
 
BB2TPC100 - Other
 
BB2TPC100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Zinc
Finish
Zinc Phosphate
Descriptions
extra long description
B-LINE BB2TPC-100 1" PIPE & CONDUIT
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Product Type
1" Pipe & Conduit Clamp
Description
SPRG 1" BOX SUPPORT
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.028lbs, Pipe/Conduit Clamp 1"
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BB2TPC-100
Brand
Eaton
GTIN
00799038630074
UPC
799038630074
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Stud fastener and accessories
Packaging
Weight per each
0.028
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat