BB33L - SPRG 2-1/2" LNG Leg Box SPRT

Eaton

  • $1.53 (Each)
  • $1.53 (Each)

  • $153.08 (Per 100)

In-Stock: 5,619 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB33L
Manufacturer
Eaton
Manufacturer's Part Number
BB33L
Description
SPRG 2-1/2" LNG Leg Box SPRT
Box Support, Galvanized Steel, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011049362 / 00781011049362
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.53 (Each)
Carton
$1.53 (Each)
Standard Packaging
$153.08 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,619
Resources
Attachments
 
 
BB33L - Specification Sheet
Images
 
 
BB33L - Small Image
 
BB33L - Large Image
 
BB33L - Large Image
Other Links
 
 
BB33L - Other
 
BB33L - Other
Brochures
 
 
BB33L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Dimensions and Weight
Size
Length A: 2.5 inch
Descriptions
Description
SPRG 2-1/2" LNG LEG BOX SPRT
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Box Support, Galvanized Steel, 0.05 lb/EA
Product Type
Box Support
Short Description
Box Support, Galvanized Steel
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Made In USA
yes
Package Quantity
100 PK;1 CT
Standards Met
UL Canada;ULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB33L
GTIN
00781011049362
UPC
781011049362
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box support bracket and accessories
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Fasteners;Conduit Fasteners
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat