BB38 - SPRG 1/2" - 3/4" Emt Cond Support

Eaton

  • $0.83 (Each)
  • $0.83 (Each)

  • $82.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB38
Manufacturer
Eaton
Manufacturer's Part Number
BB38
Description
SPRG 1/2" - 3/4" Emt Cond Support
Conduit Support, Steel, Zinc Phosphate, 1-1/2 In (Box Depth) Size, 0.053 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011042653 / 00781011042653
Weight per unit
0.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$0.83 (Each)
Standard Packaging
$82.77 (Per 100)
Resources
Specifications Sheets
 
 
BB38 - Specification Sheet
Attachments
 
 
BB38 - Specification Sheet
Images
 
 
BB38 - Small Image
 
BB38 - Large Image
 
BB38 - Large Image
Other Links
 
 
BB38 - Other
 
BB38 - Other
Brochures
 
 
BB38 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1-1/2 in (Box Depth)
Descriptions
Product Type
Conduit Support
Long Description
Conduit Support, Steel, Zinc Phosphate, 1-1/2 in (Box Depth) Size, 0.053 lb
Short Description
Conduit Support, Steel, Zinc Phosphate, 1-1/2 in (Box Depth)
Special Features
Redesigned BB38D Attaches 1/2" to 1" EMT or Flexible Conduit to Metal or Wood Studs;BB38 Attaches MC/AC Cable, 1/2" & 3/4" EMT to Metal or Wood Studs;Eliminates the Need for Offset Bending of Conduit;Aligns Conduit with Standard Box Knockouts;Box Depth 1-1/2 In;One Piece Construction
Description
SPRG 1/2" - 3/4" EMT COND SUPPORT
extra long description
B-LINE BB38 CONDUIT SPT, 1 1/2" BOX
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Construction
ONE PIECE
Additional Information
for use with
Conduit
package quantity
100 BX
Made in USA
yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB38
sub brand
Fasteners
GTIN
00781011042653
UPC
781011042653
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Stud fastener and accessories
Packaging
Weight
0.053 lb
Weight per each
0.053
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Fasteners;Beam Fasteners;MC/AC Cable;1/2 In and 3/4 In EMT to Metal/Wood Studs
Mounting
CHANNEL
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat