BB38D - SPRG 1/2" - 1" Emt Cond Support

Eaton

  • $1.24 (Each)
  • $1.24 (Each)

  • $123.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BB38D
Manufacturer
Eaton
Manufacturer's Part Number
BB38D
Description
SPRG 1/2" - 1" Emt Cond Support
Conduit Support, Steel, Zinc Phosphate, 2-1/8 In (Box Depth) Size, 0.06 LB
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011952440 / 00781011952440
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.24 (Each)
Carton
$1.24 (Each)
Standard Packaging
$123.70 (Per 100)
Resources
Images
 
 
BB38D - Small Image
 
BB38D - Large Image
 
BB38D - Large Image
Attachments
 
 
BB38D - Specification Sheet
Brochures
 
 
BB38D - Brochure
Other Links
 
 
BB38D - Other
 
BB38D - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
2-1/8 in (Box Depth)
Descriptions
Product Type
Conduit Support
Long Description
Conduit Support, Steel, Zinc Phosphate, 2-1/8 in (Box Depth) Size, 0.06 lb
Short Description
Conduit Support, Steel, Zinc Phosphate, 2-1/8 in (Box Depth)
Special Features
Redesigned BB38D Attaches 1/2" to 1" EMT or Flexible Conduit to Metal or Wood Studs;BB38 Attaches MC/AC Cable, 1/2" & 3/4" EMT to Metal or Wood Studs;Eliminates the Need for Offset Bending of Conduit;Aligns Conduit with Standard Box Knockouts;Box Depth 1-1/2 In;One Piece Construction
extra long description
B-LINE BB38D CONDUIT SPT, 2 1/8" BO
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Description
SPRG 1/2" - 1" EMT COND SUPPORT
Construction
ONE PIECE
Additional Information
Made in USA
yes
for use with
Conduit
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB38D
sub brand
Fasteners
GTIN
00781011952440
UPC
781011952440
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Stud fastener and accessories
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners;1/2 In to 1 In Emt/Flexible Conduit to Metal/Wood Studs
Mounting
CHANNEL
standard
UL/cUL Listed
You must have an account to view stock levels

* All prices subject to change.