BB4508 - SPRG 2G, 1/2RSD Uni-MNT Box SPRT

Eaton

  • $8.54 (Each)
  • $8.54 (Each)

  • $426.81 (Per 50)

  • $853.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB4508
Manufacturer
Eaton
Manufacturer's Part Number
BB4508
Description
SPRG 2G, 1/2RSD Uni-MNT Box SPRT
Eaton B-Line Series Box Support Fasteners, Communication and Low Voltage, 1" Height, 1" Length, 1" Width, 0.38LBS, 0.5" Raise, Uni-Mount Box Support/Cover Plate Mounting Brackets, Double Gang, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051227734 / 00782051227734
Weight per unit
0.0076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.54 (Each)
Carton
$8.54 (Each)
Standard Packaging
$426.81 (Per 50)
Resources
Images
 
 
BB4508 - Small Image
 
BB4508 - Large Image
Attachments
 
 
BB4508 - Specification Sheet
Brochures
 
 
BB4508 - Brochure
Other Links
 
 
BB4508 - Other
 
BB4508 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Dimensions and Weight
Size
0.5 inch raise
Descriptions
Description
SPRG 2G,1/2RSD UNI-MNT BOX SPRT
Product Type
Uni-Mount Box SPT CVR PLT Mounting BRKT, DBL Gang, 1/2" Dry
extra long description
B-LINE BB45-08 UNI-MOUNT BOX SPT CV
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Communication and low voltage, 1" Height, 1" Length, 1" Width, 0.38lbs, 0.5" Raise, Uni-Mount box support/cover plate mounting brackets, Double gang, Pre-galvanized
Special Features
1/2 In Raised
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BB4508
Brand
Eaton
GTIN
00782051227734
UPC
782051227734
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box mounting bracket and accessories
Packaging
Weight per each
0.0076
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat