BB46 - SPRG 2-1/2-6" MTL STD Box SPRT BRKT

Eaton

  • $4.67 (Each)
  • $4.67 (Each)

  • $467.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB46
Manufacturer
Eaton
Manufacturer's Part Number
BB46
Description
SPRG 2-1/2-6" MTL STD Box SPRT BRKT
Box Support, Pre-Galvanized Steel, Electrical Box Support Bracket Style, 0.25 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011182021 / 00781011182021
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.67 (Each)
Carton
$4.67 (Each)
Standard Packaging
$467.02 (Per 100)
Resources
Other Links
 
 
BB46 - Other
 
BB46 - Other
Images
 
 
BB46 - Large Image
 
BB46 - Large Image
Attachments
 
 
BB46 - Specification Sheet
Brochures
 
 
BB46 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Style
Electrical Box Support Bracket
Descriptions
Product Type
Box Support
Description
SPRG 2-1/2-6" MTL STD BOX SPRT BRKT
extra long description
B-LINE BB4-6 BOX SPT, 2 1/2", 6" ME
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Short Description
SPRG BOX MOUNTING BRACKET
Long Description
Box Support, Pre-Galvanized Steel, Electrical Box Support Bracket Style, 0.25 lb
Additional Information
Standards Met
UL (Canada and US)
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BB46
Brand
Eaton
GTIN
00781011182021
UPC
781011182021
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box support bracket and accessories
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners;Supports 4 in or 4-11/16 in Square Boxes
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat