BB73 - SPRG DBL Side Box SPRT, 3-5/8" & 2-1/2" STD

Eaton

  • $4.45 (Each)
  • $4.45 (Each)

  • $222.44 (Per 50)

  • $444.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB73
Manufacturer
Eaton
Manufacturer's Part Number
BB73
Description
SPRG DBL Side Box SPRT, 3-5/8" & 2-1/2" STD
Eaton B-Line Series Box Support Fasteners, Ruff-In Products, 1" Height, 1" Length, 1" Width, 0.343LBS, Stud Size: 3.5" and 2.5", Double Sided Box Support Bracket, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051386455 / 00782051386455
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.45 (Each)
Carton
$4.45 (Each)
Standard Packaging
$222.44 (Per 50)
Resources
Images
 
 
BB73 - Large Image
 
BB73 - Small Image
Attachments
 
 
BB73 - Specification Sheet
Brochures
 
 
BB73 - Brochure
Other Links
 
 
BB73 - Other
 
BB73 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Dimensions and Weight
Size
Stud size: 3.5 inch and 2.5 inch
Descriptions
Product Type
DBL Sided Box SPT BRKT W/ Marty-Mouse Ears, 2-1/2" & 3-1/2"
extra long description
B-LINE BB73 DBL SIDED BOX SPT BRKT
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Description
SPRG DBL SIDE BOX SPRT, 3-5/8" & 2-1/2" STD
Long Description
Eaton B-Line series box support fasteners, Ruff-IN products, 1" Height, 1" Length, 1" Width, 0.343lbs, Stud size: 3.5" and 2.5", Double sided box support bracket, Pre-galvanized
Special Features
With Marty-Mouse Ears
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BB73
Brand
Eaton
GTIN
00782051386455
UPC
782051386455
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box mounting bracket and accessories
Packaging
Weight per each
0.34
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat