BB76 - SPRG 2SD, 2-1/2-6" STD Box SPRT BRKT

Eaton

  • $5.32 (Each)
  • $5.32 (Each)

  • $132.91 (Per 25)

  • $531.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB76
Manufacturer
Eaton
Manufacturer's Part Number
BB76
Description
SPRG 2SD, 2-1/2-6" STD Box SPRT BRKT
Eaton B-Line Series Box Support Fasteners, Ruff-In Products, 1" Height, 1" Length, 1" Width, 0.472LBS, Stud Size: 6", 5.5", 3.5", 2.5", Double Sided Box Support Bracket, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051387599 / 00782051387599
Weight per unit
0.472 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.32 (Each)
Carton
$5.32 (Each)
Standard Packaging
$132.91 (Per 25)
Resources
Attachments
 
 
BB76 - Specification Sheet
Images
 
 
BB76 - Large Image
Other Links
 
 
BB76 - Other
 
BB76 - Other
Brochures
 
 
BB76 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
SPRG 2SD, 2-1/2-6" STD BOX SPRT BRKT
Product Type
DBL Sided Box SPT BRKT W/ Marty-Mouse Ears, 6" Studs
extra long description
B-LINE BB76 DBL SIDED BOX SPT BRKT
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Ruff-IN products, 1" Height, 1" Length, 1" Width, 0.472lbs, Stud size: 6", 5.5", 3.5", 2.5", Double sided box support bracket, Pre-galvanized
Special Features
With Marty-Mouse Ears
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB76
GTIN
00782051387599
UPC
782051387599
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box mounting bracket and accessories
Packaging
Weight per each
0.472
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat