BB824 - SPRG 4G, 24" STD Box MNT BRKT

Eaton

  • $14.99 (Each)
  • $14.99 (Each)

  • $374.73 (Per 25)

  • $1,498.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB824
Manufacturer
Eaton
Manufacturer's Part Number
BB8-24
Description
SPRG 4G, 24" STD Box MNT BRKT
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.916LBS, 24" Stud Spacing, Box Mounting Bracket, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011029005 / 00781011029005
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Carton
$14.99 (Each)
Standard Packaging
$374.73 (Per 25)
Resources
Images
 
 
BB824 - Small Image
 
BB824 - Large Image
Attachments
 
 
BB824 - Specification Sheet
Brochures
 
 
BB824 - Brochure
Other Links
 
 
BB824 - Other
 
BB824 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
24 inch stud spacing
Descriptions
Product Type
Box Mounting BRKT 24" Stud Spacing
extra long description
B-LINE BB8-24 BOX MOUNTING BRKT 24
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Description
SPRG 4G, 24" STD BOX MNT BRKT
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.916lbs, 24" Stud spacing, Box mounting bracket, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB8-24
GTIN
00781011029005
UPC
781011029005
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box mounting bracket and accessories
Packaging
Weight per each
0.59
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat