BBF18 - SPRG 18" FLR MNT Box SPRT

Eaton

  • $14.52 (Each)
  • $14.52 (Each)

  • $362.97 (Per 25)

  • $1,451.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BBF18
Manufacturer
Eaton
Manufacturer's Part Number
BBF18
Description
SPRG 18" FLR MNT Box SPRT
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 1.103LBS, 18" Floorstand, Floor-Mount Box Support, Floor-Mount Box Support, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051529456 / 00782051529456
Weight per unit
1.1039 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.52 (Each)
Carton
$14.52 (Each)
Standard Packaging
$362.97 (Per 25)
Resources
Attachments
 
 
BBF18 - Specification Sheet
Images
 
 
BBF18 - Large Image
Other Links
 
 
BBF18 - Other
 
BBF18 - Other
Brochures
 
 
BBF18 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
SPRG 18" FLR MNT BOX SPRT
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 1.103lbs, 18" Floorstand, Floor-mount box support, Floor-mount box support, Pre-galvanized
Special Features
Floor-mount box support
Product Type
Floor-Mount Box SPT, 18" Floorstand
extra long description
B-LINE BBF18 FLOOR-MOUNT BOX SPT, 1
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BBF18
GTIN
00782051529456
UPC
782051529456
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Floor mount box support and accessories
Packaging
Weight per each
1.1039
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat