BCH12 - SPRG 3/4" CBL J-Hook

Eaton

  • $3.80 (Each)
  • $3.80 (Each)

  • $189.75 (Per 50)

  • $379.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCH12
Manufacturer
Eaton
Manufacturer's Part Number
BCH12
Description
SPRG 3/4" CBL J-Hook
Cable Hook, Steel, Pre-Galvanized, 3/4 In Length, 30 LB Load Rating, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782051280609 / 00782051280609
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.80 (Each)
Carton
$3.80 (Each)
Standard Packaging
$189.75 (Per 50)
Resources
Images
 
 
BCH12 - Small Image
 
BCH12 - Large Image
 
BCH12 - Large Image
Attachments
 
 
BCH12 - Specification Sheet
Brochures
 
 
BCH12 - Brochure
Other Links
 
 
BCH12 - Other
 
BCH12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
3/4 in
Descriptions
Product Type
Cable Hook
Long Description
Cable Hook, Steel, Pre-Galvanized, 3/4 in Length, 30 lb Load Rating, 0.07 lb
Short Description
Cable Hook, Steel, 3/4 in
Description
SPRG 3/4" CBL J-HOOK
extra long description
B-LINE BCH12 CBL HOOK, 3/4", 16 4-P
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Special Features
Hook Size 3/4 In
Additional Information
Load Rating
30 lb
Standards Met
cULus Listed
package quantity
50 BX
dimensions
1.0200 IN X 0.8700 IN X 3.2890 IN
load
30 Lb (Static)
Cable Type
(16) 4-Pair UTP Category 5e/2-Strand Fiber Optic Cable/(10) Category 6
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCH12
GTIN
00782051280609
UPC
782051280609
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Single cable hook
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat