BCH32 - SPRG 2" CBL J-Hook

Eaton

  • $8.94 (Each)
  • $8.94 (Each)

  • $447.01 (Per 50)

  • $894.02 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCH32
Manufacturer
Eaton
Manufacturer's Part Number
BCH32
Description
SPRG 2" CBL J-Hook
J-Hook With Retainer, Steel, Pre-Galvanized, 2 In Length, 30 LB Load Rating, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31162606 - J hooks
UPC/GTIN
781011047177 / 00781011047177
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.94 (Each)
Carton
$8.94 (Each)
Standard Packaging
$447.01 (Per 50)
Resources
Images
 
 
BCH32 - Small Image
 
BCH32 - Large Image
 
BCH32 - Large Image
Attachments
 
 
BCH32 - Specification Sheet
Brochures
 
 
BCH32 - Brochure
Other Links
 
 
BCH32 - Other
 
BCH32 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
2 in
Descriptions
Product Type
J-Hook with Retainer
Long Description
J-Hook with Retainer, Steel, Pre-Galvanized, 2 in Length, 30 lb Load Rating, 0.2 lb
Short Description
J-Hook, Steel, 2 in
Description
SPRG 2" CBL J-HOOK
extra long description
B-LINE BCH32 CBL HOOK, 2", 70 4-PAI
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Special Features
Hook Size 2 In
Additional Information
Load Rating
30 lb
Standards Met
cULus Listed
package quantity
50 BX
dimensions
2.0840 IN X 1.6200 IN X 4.3520 IN
Manufacturer Information
Manufacturers Part Number
BCH32
Brand
Eaton
GTIN
00781011047177
UPC
781011047177
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Single cable hook
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat