BCH32W2 - SPRG 2" CBL to Wire J-Hook

Eaton

  • $8.32 (Each)
  • $8.32 (Each)

  • $416.15 (Per 50)

  • $832.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCH32W2
Manufacturer
Eaton
Manufacturer's Part Number
BCH32-W2
Description
SPRG 2" CBL to Wire J-Hook
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, W2 Series Attaches to #12 Wire Thru 14" Plain or Threaded Rod., Cable to Wire and Rod Fastener, Cable Mount, 2" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity 25 LBS, Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011048419 / 00781011048419
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.32 (Each)
Carton
$8.32 (Each)
Standard Packaging
$416.15 (Per 50)
Resources
Images
 
 
BCH32W2 - Small Image
 
BCH32W2 - Large Image
Attachments
 
 
BCH32W2 - Specification Sheet
Brochures
 
 
BCH32W2 - Brochure
Other Links
 
 
BCH32W2 - Other
 
BCH32W2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Descriptions
Description
SPRG 2" CBL TO WIRE J-HOOK
Product Type
CBL to Rod, 2" Hook, #12 Wire Thru 1/4" PLN Rod
extra long description
B-LINE BCH32-W2 CBL TO ROD, 2" HOOK
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Special Features
Hook Size 2 In, Mounts To #12 Wire To 1/4 In Plain/Threaded Rod
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, W2 series attaches to #12 wire thru 14" plain or threaded rod., Cable to wire and rod fastener, Cable mount, 2" Hook, 1 J-hook, Pre-galvanized, Load capacity 25 lbs, Steel
Additional Information
dimensions
2.3940 IN X 1.6200 IN X 5.5020 IN
load
25 Lb (Static)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCH32-W2
GTIN
00781011048419
UPC
781011048419
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable hook to wire and rod fastener
Packaging
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat