BCH64 - SPRG 4" CBL J-Hook

Eaton

  • $11.57 (Each)
  • $11.57 (Each)

  • $289.22 (Per 25)

  • $1,156.89 (Per 100)

In-Stock: 1,374 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCH64
Manufacturer
Eaton
Manufacturer's Part Number
BCH64
Description
SPRG 4" CBL J-Hook
Cable Hook, Steel, Pre-Galvanized, 4 In Length, 30 LB Load Rating, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011047214 / 00781011047214
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.57 (Each)
Carton
$11.57 (Each)
Standard Packaging
$289.22 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,374
Resources
Images
 
 
BCH64 - Small Image
 
BCH64 - Large Image
 
BCH64 - Large Image
Attachments
 
 
BCH64 - Specification Sheet
Other Links
 
 
BCH64 - Other
 
BCH64 - Other
Brochures
 
 
BCH64 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Descriptions
Description
SPRG 4" CBL J-HOOK
Product Type
Cable Hook
Long Description
Cable Hook, Steel, Pre-Galvanized, 4 in Length, 30 lb Load Rating, 0.56 lb
Short Description
Cable Hook, Steel, 4 in
extra long description
B-LINE BCH64 CBL HOOK, 4", 280 4-PA
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Special Features
Hook Size 4 In
Additional Information
Load Rating
30 lb
Standards Met
cULus Listed
package quantity
25 BX
Cable Type
(300) 4-Pair UTP Category 5e/2-Strand Fiber Optic Cable/(185) Category 6
load
30 Lb (Static)
dimensions
4.1120 IN X 2.0000 IN X 6.8660 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCH64
GTIN
00781011047214
UPC
781011047214
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Single cable hook
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat