BCTS218 - BLTF 18" 6H 2"CNDT Trapeze SPRT

Eaton

  • $45.86 (Each)
  • $45.86 (Each)

  • $917.20 (Per 20)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCTS218
Manufacturer
Eaton
Manufacturer's Part Number
BCTS2-18
Description
BLTF 18" 6H 2"CNDT Trapeze SPRT
Eaton B-Line Series Conduit Trapeze Support, 3.62" H X 20" L X 1.3125" W, Stainless Steel, Yellow Zinc Chromate, 6 Conduits
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
799038767367 / 00799038767367
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.86 (Each)
Standard Packaging
$917.20 (Per 20)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BCTS218 - Small Image
 
BCTS218 - Large Image
 
BCTS218 - Video
Attachments
 
 
BCTS218 - Specification Sheet
Other Links
 
 
BCTS218 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
N/A
Finish
Pre-Galvanized
Descriptions
Long Description
Eaton B-Line series conduit trapeze support, 3.62" H x 20" L x 1.3125" W, Stainless steel, Yellow zinc chromate, 6 conduits
Product Type
18" Conduit Trapeze Support, 2" Emt / RGD
extra long description
B-LINE BCTS2-18 18" CONDUIT TRAPEZE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 18" 6H 2"CNDT TRAPEZE SPRT
Additional Information
dimensions
20.0000 IN X 1.3125 IN X 3.6200 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
BCTS2-18
Brand
Eaton
GTIN
00799038767367
UPC
799038767367
Taxonomies, Classifications, and Categories
Type
Conduit trapeze support
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
1.56
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyUtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial
standard
UL Listed,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat