BCTS218 - BLTF 18" 6H 2"CNDT Trapeze SPRT

Eaton

  • $40.76 (Each)
  • $40.76 (Each)

  • $815.20 (Per 20)
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
BCTS218
Manufacturer
Eaton
Manufacturer's Part Number
BCTS2-18
Description
BLTF 18" 6H 2"CNDT Trapeze SPRT
Eaton B-Line Series Conduit Trapeze Support, 3.62" H X 20" L X 1.3125" W, Stainless Steel, Yellow Zinc Chromate, 6 Conduits
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
799038767367 / 00799038767367
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.76 (Each)
Standard Packaging
$815.20 (Per 20)
Resources
Images
 
 
BCTS218 - Small Image
 
BCTS218 - Large Image
Attachments
 
 
BCTS218 - Specification Sheet
Other Links
 
 
BCTS218 - Other
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
Pre-Galvanized
Color
N/A
Descriptions
Product Type
18" Conduit Trapeze Support, 2" Emt / RGD
extra long description
B-LINE BCTS2-18 18" CONDUIT TRAPEZE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 18" 6H 2"CNDT TRAPEZE SPRT
Long Description
Eaton B-Line series conduit trapeze support, 3.62" H x 20" L x 1.3125" W, Stainless steel, Yellow zinc chromate, 6 conduits
Additional Information
dimensions
20.0000 IN X 1.3125 IN X 3.6200 IN
Manufacturer Information
Manufacturers Part Number
BCTS2-18
Brand
Eaton
GTIN
00799038767367
UPC
799038767367
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit trapeze support
Packaging
Weight per each
1.56
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyUtilityWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat