BCTS3120 - BLTF 6-1/2X120" 20 CNDT Trapeze SPRT

Eaton

  • $616.54 (Each)
  • $616.54 (Each)

  • $6,165.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCTS3120
Manufacturer
Eaton
Manufacturer's Part Number
BCTS3-120
Description
BLTF 6-1/2X120" 20 CNDT Trapeze SPRT
Eaton B-Line Series Conduit Trapeze Support, 6.5" H X 122" L X 1.3125" W, Stainless Steel, Yellow Zinc Chromate, 20 Conduits
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
799038767718 / 00799038767718
Weight per unit
13.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$616.54 (Each)
Carton
$6,165.40 (Per 10)
Resources
Images
 
 
BCTS3120 - Small Image
 
BCTS3120 - Large Image
 
BCTS3120 - Video
Attachments
 
 
BCTS3120 - Specification Sheet
Other Links
 
 
BCTS3120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
N/A
Finish
Pre-Galvanized
Descriptions
Product Type
120" Conduit Trapeze Support, 4" Emt / RGD
extra long description
B-LINE BCTS3-120 120" CONDUIT TRAPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series conduit trapeze support, 6.5" H x 122" L x 1.3125" W, Stainless steel, Yellow zinc chromate, 20 conduits
Description
BLTF 6-1/2X120" 20 CNDT TRAPEZE SPRT
Additional Information
dimensions
122.0000 IN X 1.3125 IN X 6.5000 IN
media
Yes
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
BCTS3-120
GTIN
00799038767718
UPC
799038767718
Taxonomies, Classifications, and Categories
Type
Conduit trapeze support
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
13.77
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherOther IT and Datacom - Other InfrastructuresGeneration - Conv
standard
UL Listed,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat