BFV140 - BLTD 3-1/2X3-1/2" 3H FG FLT CRNR PLT

Eaton

  • $135.19 (Each)
  • $135.19 (Each)

  • $13,519.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BFV140
Manufacturer
Eaton
Manufacturer's Part Number
BFV140
Description
BLTD 3-1/2X3-1/2" 3H FG FLT CRNR PLT
Eaton B-Line Series Connector Plate, 3.5" H X 3.5" L X 1.62" W, Steel, Three Hole Flat Corner Plate
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011012939 / 00781011012939
Weight per unit
0.131 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.19 (Each)
Carton
$135.19 (Each)
Resources
Images
 
 
BFV140 - Small Image
 
BFV140 - Large Image
Attachments
 
 
BFV140 - Specification Sheet
Tech Bulletins
 
 
BFV140 - Tech Bulletin
Other Links
 
 
BFV140 - Other
Features
Material
Injection Molded Glass Reinforced Polyurethane
Material, Color, and Finish
Finish
Fiberglass
Dimensions and Weight
Size
3-1/2 In Width X 3-1/2 In Height
Descriptions
Product Type
Three Hole FLT Corner PLT, Fiberglass
extra long description
B-LINE BFV140 THREE HOLE FLT CORNER
Features
When specifications call for fire-retardant and/or corrosion-resistant materials, Eaton has an important solution in its B-Line series fiberglass strut system. Two fire-retardant (FR) resins, polyester and vinyl ester, each of which is ideal for corrosive environments.
Description
BLTD 3-1/2X3-1/2" 3H FG FLT CRNR PLT
Long Description
Eaton B-Line series connector plate, 3.5" H x 3.5" L x 1.62" W, Steel, Three hole flat corner plate
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.5000 IN X 1.6200 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BFV140
GTIN
00781011012939
UPC
781011012939
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Connector plate
Packaging
Weight per each
0.131
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Oth
You must have an account to view stock levels
There were no add-on items found for BFV140.

* All prices subject to change.