BH15 - SPRG 29LB Side MNT LT FX HNGR

Eaton

  • $1.75 (Each)
  • $1.75 (Each)

  • $175.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH15
Manufacturer
Eaton
Manufacturer's Part Number
BH15
Description
SPRG 29LB Side MNT LT FX HNGR
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Accessories, Side Mount, 1" Height, 1" Length, 1" Width, 0.045LBS, Light Fixture Hangers, 29 LBS Load Capacity, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781011012366 / 00781011012366
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.75 (Each)
Carton
$1.75 (Each)
Standard Packaging
$175.26 (Per 100)
Resources
Images
 
 
BH15 - Small Image
 
BH15 - Large Image
Attachments
 
 
BH15 - Specification Sheet
Other Links
 
 
BH15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Light Fixture Hanger, Side Mount Flourescent
extra long description
B-LINE BH15 LIGHT FIXTURE HANGER, S
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Description
SPRG 29LB SIDE MNT LT FX HNGR
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Accessories, Side mount, 1" Height, 1" Length, 1" Width, 0.045lbs, Light fixture hangers, 29 lbs load capacity, Zinc plated
Construction
ONE PIECE
Special Features
Use With Jack Chain and S Hooks
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
load
29 Lb (Static)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BH15
GTIN
00781011012366
UPC
781011012366
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Hanger
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat