BH16 - SPRG 29LB Top MNT LT FX HNGR

Eaton

  • $1.97 (Each)
  • $1.97 (Each)

  • $197.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH16
Manufacturer
Eaton
Manufacturer's Part Number
BH16
Description
SPRG 29LB Top MNT LT FX HNGR
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Accessories, Top Mount, 1" Height, 1" Length, 1" Width, 0.045LBS, Light Fixture Hangers, 29 LBS Load Capacity, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781011012373 / 00781011012373
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.97 (Each)
Carton
$1.97 (Each)
Standard Packaging
$197.20 (Per 100)
Resources
Images
 
 
BH16 - Large Image
 
BH16 - Small Image
 
BH16 - Large Image
Specifications Sheets
 
 
BH16 - Specification Sheet
Attachments
 
 
BH16 - Specification Sheet
Other Links
 
 
BH16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
Light Fixture Hanger
Long Description
Light Fixture Hanger, Steel, Zinc Plated
Construction
ONE PIECE
Special Features
Use With Jack Chain and S Hooks
Short Description
Light Fixture Hanger, Steel, Industrial
Description
SPRG 29LB TOP MNT LT FX HNGR
extra long description
B-LINE BH16 LIGHT FIXTURE HANGER, T
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
load
29 Lb (Static)
package quantity
100 BX
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
BH16
Brand
Eaton
sub brand
Fasteners
GTIN
00781011012373
UPC
781011012373
Taxonomies, Classifications, and Categories
Type
Hanger
Category Description
Poles & Accessories
Packaging
Weight per each
0.045
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat