BH1H7 - SPRG 1/4" PLN Rod Angle BRKT

Eaton

  • $2.37 (Each)
  • $2.37 (Each)

  • $237.24 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH1H7
Manufacturer
Eaton
Manufacturer's Part Number
BH1-H7
Description
SPRG 1/4" PLN Rod Angle BRKT
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.052LBS, #8 Wire or 0.25" Plain Rod, Angle Bracket Fasteners, 0.25" Plain Rod Size, 160 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011189303 / 00781011189303
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.37 (Each)
Carton
$237.24 (Per 100)
Resources
Images
 
 
BH1H7 - Small Image
 
BH1H7 - Large Image
Attachments
 
 
BH1H7 - Specification Sheet
Other Links
 
 
BH1H7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
#8 Wire/1/4 In Plain Rod
Descriptions
Description
SPRG 1/4" PLN ROD ANGLE BRKT
Product Type
Agl BRKT FS, #8 Wire or 1/4" PLN Rod
extra long description
B-LINE BH1-H7 AGL BRKT FS, #8 WIRE
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, 1" Height, 1" Length, 1" Width, 0.052lbs, #8 Wire or 0.25" plain rod, Angle bracket fasteners, 0.25" plain rod size, 160 lbs load capacity
Special Features
Static Load Capacity 160 Lb
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BH1-H7
GTIN
00781011189303
UPC
781011189303
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Bracket fastener
Packaging
Weight per each
0.052
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat