BH6E24 - SPRG 3/8", 160LB Rod to BM HNGR, 1/8-1/4 FLNG

Eaton

  • $3.30 (Each)
  • $3.30 (Each)

  • $330.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH6E24
Manufacturer
Eaton
Manufacturer's Part Number
BH6E24
Description
SPRG 3/8", 160LB Rod to BM HNGR, 1/8-1/4 FLNG
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.062LBS, Rod to Beam Hangers, .13" Min Mount Size, .25" Max Mount Size, 0.38" Rod Size, 160 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011190606 / 00781011190606
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.30 (Each)
Carton
$3.30 (Each)
Standard Packaging
$330.29 (Per 100)
Resources
Images
 
 
BH6E24 - Small Image
 
BH6E24 - Large Image
Attachments
 
 
BH6E24 - Specification Sheet
Other Links
 
 
BH6E24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
3/8 In Threaded Rod
Descriptions
Product Type
Rod to BM Hanger, 1/8" to 1/4" Flange, 3/8" Threaded Rod
Description
SPRG 3/8",160LB ROD TO BM HNGR,1/8-1/4 FLNG
extra long description
B-LINE BH6-E-2-4 ROD TO BM HANGER,
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Long Description
Eaton B-Line series all threaded rod and drop wire supports, Hangers, Flange, 1" Height, 1" Length, 1" Width, 0.062lbs, Rod to beam hangers, .13" Min mount size, .25" Max mount size, 0.38" rod size, 160 lbs load capacity
Construction
ONE PIECE
Special Features
Static Load Capacity 160 Lb, Flange Thickness 1/8 To 1/4 In, With Thread Impression
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BH6E24
Brand
Eaton
GTIN
00781011190606
UPC
781011190606
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Rod to beam hanger
Packaging
Weight per each
0.0006
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat