BKC100 - SPRG 1/16" - 3/32" Wire Rope Clamp

Eaton

  • $9.86 (Each)
  • $9.86 (Each)

  • $985.68 (Per 100)
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
BKC100
Manufacturer
Eaton
Manufacturer's Part Number
BKC100
Description
SPRG 1/16" - 3/32" Wire Rope Clamp
Eaton B-Line Series Hanging System, Can Be Quickly Installed Around Beams, Kwikwire Clamps and Wire Rope, Spools Of Wire Can Be Cut to Length In Field.
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31151505 - Wire rope
UPC/GTIN
782051546972 / 00782051546972
Weight per unit
0.041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Carton
$9.86 (Each)
Standard Packaging
$985.68 (Per 100)
Resources
Images
 
 
BKC100 - Large Image
 
BKC100 - Small Image
 
BKC100 - Large Image
Attachments
 
 
BKC100 - Specification Sheet
Brochures
 
 
BKC100 - Brochure
Other Links
 
 
BKC100 - Other
 
BKC100 - Other
 
BKC100 - Other
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
1.26 in
Descriptions
Description
SPRG 1/16" - 3/32" WIRE ROPE CLAMP
Product Type
Kwikwire Clamp, Use W/ 1/16" & 3/32" Wire Rope
extra long description
B-LINE BKC100 KWIKWIRE CLAMP, USE W
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Long Description
Eaton B-Line series hanging system, Can be quickly installed around beams, KwikWire clamps and wire rope, Spools of wire can be cut to length in field.
Special Features
Load Capacity 150 Lb Maximum
Additional Information
dimensions
X X 0.3900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKC100
GTIN
00782051546972
UPC
782051546972
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Clamp and hanger
Packaging
Weight per each
0.041
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat